Metal Cutting Chop Saw
Mfr # S15CPS
Zoro # G514923656
product price: $788.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Blade Dia.
14 in
Includes
80 Tooth Mild Steel TCT Blade, Hex Key 5/16 in (8mm) (Blade Change), V-Block
Arbor Size
1 in
Handle Type
Trigger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15CPS
Zoro #
G514923656
UPC #
5056583007412
Country of Origin
China
Dimensions
Blade Dia.
14 in
Arbor Size
1 in
Cord Length
10 ft
Details
Item
Chop Saw
Voltage
120V AC
Includes
80 Tooth Mild Steel TCT Blade, Hex Key 5/16 in (8mm) (Blade Change), V-Block
Handle Type
Trigger
Features
Evomax Blade Ensures Over 3500 Clean Cuts, Shadow Line Cutting Guide for Supreme Accuracy
Frequency
60 Hz
Round Cut Capacity @ 45 Deg.
4 1/8 in
Rectangle Cut Capacity @ 45 Deg.
3 1/8 in x 4 3/8 in
Max. Blade Speed
1,100 RPM
Square Cut Capacity @ 45 Deg.
3-1/2 sq in
Current
15 A
Metal Saw Type
Chop Saw
Power Source
Corded
Bevel Angle Range
45 Degrees
Arbor Shape
Round
Round Cut Capacity @ 0 Deg.
5 1/8 in
Miter Angle Range
0 to 45 Degrees
Description
Metal Cutting Chop Saw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.