Chop Saw

  • Mfr # R355CPS
  • Zoro # G505672204
product price: 
$
350.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Material
Metal
Length
15
Width
23
Height
19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R355CPS
Zoro #
G505672204
UPC #
849713074270
Country of Origin
China

Dimensions

Length
15
Width
23
Height
19
Overall Length
20 7/8 in
Arbor Size
1 in
Overall Height
12 1/4 in
Cutting Diameter - Maximum
14 in
Blade Diameter
14 in
Fits Chest Size
Fast Action Vise Clamp with a 'V' Block to Support Round Tube, High - Torque Motor Cuts Various Materials
Overall Width
16 1/8 in
Cord Length
6 ft

Details

Voltage
120V AC
Material
Metal
Tool Weight
53
Arbor Shape
Round
Item
Chop Saw
Rectangle Cut Capacity @ 0 Deg.
3-3/4 in x 7-1/8 in
Miter Angle - Minimum
48 Degrees
Current
15 A
Round Cut Capacity @ 45 Deg.
4 1/8 in
Square Cut Capacity @ 45 Deg.
3-1/2 sq in
Frequency
60 Hz
Product Type
Chop Saw
Maximum Blade Speed
1,450 RPM
Includes
14 in Multi-Material Cutting TCT Blade (Fitted), 5/16 in (8mm) (Blade Change) Allen Key, V-Block
Round Cut Capacity @ 0 Deg.
5 1/8 in
Square Cut Capacity @ 0 Deg.
4 3/4 in sq
Bevel Angle Range
45 Degrees
Miter Angle - Maximum
45 Degrees
Rectangle Cut Capacity @ 45 Deg.
3 1/8 in x 4 3/8 in
Features
Fast Action Vise Clamp with a 'V' Block to Support Round Tube, High - Torque Motor Cuts Various Materials

Description

Chop Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews