Concrete Saw

  • Mfr # 012-0004A
  • Zoro # G605672210
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Max. Cutting Depth
4-1/2 In (at 90°)
Tool Weight
21.4 lb
Includes
Blade, Hose Connector (R300DCT+ only), Multi-Tool (Adjustments), Rubber Cap (Extraction Port), Wheeled Undercarriage
Height
12 In
Length
17 In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
012-0004A
Zoro #
G605672210
UPC #
849713087386
Country of Origin
China

Dimensions

Max. Cutting Depth
4-1/2 In (at 90°)
Height
12 In
Length
17 In
Cord Length
13 ft
Width
30 In
Fits Chest Size
Dual-Sided Water Delivery for Effective Dust Suppression, Electric Powered, No Pull Chords, No Petrol and No Servicing, Saves you Time and Money
Blade Diameter
12 in
Arbor Size
1 in
Cutting Depth - Maximum
4 1/2 in

Details

Tool Weight
21.4 lb
Includes
Blade, Hose Connector (R300DCT+ only), Multi-Tool (Adjustments), Rubber Cap (Extraction Port), Wheeled Undercarriage
Material
Metal
Amps
15 Amp
Bevel Capacity
4-1/2 in.
Engine RPM
4600 RPM
For Use With
Evolution D300SEG-CS2, Evolution PD300SEG-CS2, Evolution MD300SEG-CS
Voltage
120V AC
Max Duty Cycle
20 mins
Blade Speed - Maximum
4,600 RPM
For Workpiece Material
Concrete
Power Source
Cordless
Current
15 A
Cutting Type
Wet/Dry
Item
Handheld Concrete Saw
Horsepower
2.4 hp
Tool Style
Handheld
Features
Dual-Sided Water Delivery for Effective Dust Suppression, Electric Powered, No Pull Chords, No Petrol and No Servicing, Saves you Time and Money

Description

Concrete Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews