Shop EVOLUTION POWER TOOLS
See all product information
Create Account
Electric Plate Vibration Compactor
- Mfr # H320-E
- Zoro # G823356350
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Includes
Handle Extension, Handle Extension Attachment Thumb Screws, Spark Plug Box Spanner
Tool Weight
56 lb
Plate Width
12 3/5 in
Overall Length
51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H320-E
- Zoro #
- G823356350
- UPC #
- -
- Country of Origin
- China
- Power Source
- Corded
- Includes
- Handle Extension, Handle Extension Attachment Thumb Screws, Spark Plug Box Spanner
- Tool Weight
- 56 lb
- Motor Speed - Maximum
- 3,450 RPM
- Compacting Force
- 1,124 lbf
- Vibrations per Minute - Maximum
- 3,450 vpm
- Voltage
- 120V AC
- Product Type
- Plate Compactor
- Compacting Speed
- 5 m/min
- Vibrations per Minute - Minimum
- 3,450 vpm
- Item
- Electric Plate Compactor
- Direction
- Forward
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Plate Width
- 12 3/5 in
- Overall Length
- 51 in
- Cord Length
- 33 ft
- Plate Length
- 15 7/10 in
- Wire Rope Length
- 51 in
- Length
- 51 in
Description
Electric Plate Vibration Compactor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.