Shop EVOLUTION POWER TOOLS
Create Account
Evolution S14CPS-Li Cordless 14 in. Metal Chop Saw with Dual Port Fast Charger & 2x8Ah Battery
- Mfr # S14CPS-Li Loaded
- Zoro # G724888424
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14CPS-Li Loaded
- Zoro #
- G724888424
- UPC #
- -
- Country of Origin
- China
Description
The S14CPS Li Cordless Metal Cutting Chop Saw is built for professional fabricators, steelworkers and installers who need the cutting power of a workshop chop saw with the freedom to work wherever the job takes them. Traditional metal chop saws keep you tied to main power. The S14CPS Li changes that. Powered by Evolution's advanced 40V brushless motor system, driven by 2 x 20V EXT batteries, it delivers the high-torque, stall-free performance needed for demanding steel cutting - without the compromises often associated with cordless tools. No drop in cutting confidence. No reduction in power. Just full-size chop saw performance, wherever you need it. And with up to 400 cuts per charge** using 8Ah batteries, the S14CPS Li is engineered to keep working through serious fabrication jobs with less downtime and fewer battery changes. That's over 2X more cuts per charge*** than the leading competitor cordless 14 in (355mm) chop saw, giving professionals the runtime confidence to switch to cordless. Using Evolution's proven cold-cutting technology, it cuts up to 4X faster than abrasive saws, producing fast, accurate, square cuts with a smooth, burr-free finish that's cool to the touch and ready to weld straight from the saw. Unlike abrasive cutting, there's virtually no dust, almost no sparks, and no unnecessary rework. Built around a heavy-duty cast aluminum base, steel wear plate and cast iron fences, the S14CPS Li is made for precision and durability in tough environments. Add in Shadowline cut guidance, quick-release miter adjustment, overload protection, and an electronic blade brake, and you've got a premium cordless chop saw built for professionals who demand speed, accuracy and freedom on every cut.
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.