Zoro Homepage

Sorbent Pad, 15 in x 18 in, Oil, White

  • Mfr # 2MBWPB-8-BOX

  • Zoro # G902575566


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MBWPB-8-BOX
Zoro #
G902575566
UPC #
707022381703
Country of Origin
United States

Dimensions

Size
15 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Hydrocarbon Based Oil Sorbent Pad Medium Weight15 x 18 White 100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.