Zoro Homepage

Sorbent Pad, Oil, 15 in x 18 in, White

  • Mfr # 670634

  • Zoro # G508415631


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670634
Zoro #
G508415631
UPC #
707022487191
Country of Origin
United States

Dimensions

Size
15 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Global Industrial Oil Only Sorbent Pads Lightweight 15inW x 18inL White 200/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.