Zoro Homepage

Sorbent Pad, Oil, 15 in x 18 in, White

  • Mfr # 670636

  • Zoro # G808415645


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670636
Zoro #
G808415645
UPC #
707022487214
Country of Origin
United States

Dimensions

Size
15 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Global Industrial Oil Only Sorbent Pads Heavyweight 15inW x 18inL White 100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.