Zoro Homepage

Sorbent Pad, Oil, 16 in x 20 in, White

  • Mfr # 2MBWB1620-10-BOX

  • Zoro # G802575567


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
16 in x 20 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MBWB1620-10-BOX
Zoro #
G802575567
UPC #
707022381710
Country of Origin
United States

Dimensions

Size
16 in x 20 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Hydrocarbon Based Oil Sorbent Pad Medium Weight 16 x 20 White100/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.