Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, Oil, 30 in x 150 ft, Gray, Polypropylene

  • Mfr # 2MBGRL-BOX

  • Zoro # G608619991


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Material
Polypropylene
Size
30 in x 150 ft
Product Type
Sorbent Roll
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MBGRL-BOX
Zoro #
G608619991
UPC #
707022396868
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 in
Width
30 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Material
Polypropylene
Product Type
Sorbent Roll
Color
Gray

Description

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15 And Up The Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.