Zoro Homepage

Table Saw, 10 in dia., 15 A, 110V AC

  • Mfr # R10TBLX

  • Zoro # G622588297


product price: $607.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10TBLX
Zoro #
G622588297
UPC #
-
Country of Origin
China

Description

Table Saw, Power Source Corded, Current 15 A, Horsepower 1.5 hp, Arbor Size 5/8 in, Arbor Shape Round, Table Saw Type Portable, Stand Type Folding, Table Height 13 3/8 in, Table Width 28 3/4 in, Table Length 25 11/16 in, Overall Height 35 13/16 in, Overall Length 28 3/4 in, Overall Width 25 11/16 in, Tool Weight 50.8 lb, Voltage 110 V AC, Frequency 60 Hz, Phase Single-Phase, Cord Length 9 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.