Zoro Homepage

Universal Chop Saw Stand with Telescopic Arms and Folding Legs

  • Mfr # EVOCS2

  • Zoro # G405672205


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Length
23
Width
29
Height
10
Material
Metal
Hold Capacity (Lb.)
330lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVOCS2
Zoro #
G405672205
UPC #
849713090683
Country of Origin
China

Dimensions

Length
23
Width
29
Height
10

Details

Material
Metal
Hold Capacity (Lb.)
330lb
Tool Weight
39

Description

  • Table Size: 18-1/16 In. X 23-9/16 In.
  • Min. Chop Saw Width 8-10/16 In. Max. Chop Saw Width: 12-10/16 In.
  • Stand Min. Height: 23-6/16 In. Stand Max Height: 32-1/16 In.
  • 496lb Load Capacity.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.