
Universal Miter Saw Stand with Telescopic Arms and Folding Legs
Mfr # EVOMS1
Zoro # G805672195
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
37
Hold Capacity (Lb.)
330lb1100 lb per horse
Height
10
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVOMS1
Zoro #
G805672195
UPC #
849713073624
Country of Origin
China
Dimensions
Length
12
Width
37
Height
10
Details
Hold Capacity (Lb.)
330lb1100 lb per horse
Material
Metal
Tool Weight
38
Description
- Fits most brands of saws.
- Quick-release brackets for fast saw fitting and removal.
- Height adjustable rollers with built-in end stops. Perfect for repeat cutting.
- Support up to 9ft 10In long work-pieces and up to 330lb of weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.