Zoro Homepage

2 Port DP KVM Switch with 4K High Defenition Video

  • Mfr # EV721772

  • Zoro # G715767462


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV721772
Zoro #
G715767462
UPC #
657248497606
Country of Origin
China

Description

Features -Display Port 1.2 Compliant HDCP Compliant Computer selection via console selection button hotkeys and USB mouse1 -Superior video quality - up to 4K UHD 3840A-2160 at 60Hz. Multiplatform support - Windows Mac Linux Specifications - Number of Computers Supported: 2 - Number of Local Users Supported: 1 - Maximum Video Resolution: 3840 x 2160 - USB: Yes - Display Port: Yes - Number of USB Ports: 4 - Number of Display Ports: 3 - Weight: 12.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.