Zoro Homepage

4 in. 3 Way Indoor & Outdoor Speakers; White

  • Mfr # EV933214

  • Zoro # G003976941


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV933214
Zoro #
G003976941
UPC #
746591520830
Country of Origin
China

Description

The LU47 series speakers are designed as multi-purpose speaker and will deliver accurate high fidelity sound in exterior or interior environments. Weather-resistant design and construction provide optimum durability for permanent or temporary outdoor use.

Features
  • Woofer: Polypropylene with rubber surround
  • Non removable grilles
  • Rotating logo for versatile mounting options
  • Two 1/4-20 insert mounts on rear of each speaker
  • UV treated ABS enclosure
  • Includeds multi-angle mounting brackets
Specifications
  • Color: White
  • Enclosure Material: ABS
  • Woofer Size: 4"
  • Tweeter Size: 20 mm
  • Dimension: 12.5" L x 10" H x 6.5" W
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.