Zoro Homepage

Cord Reel, 12 AWG, 20 ft Length

  • Mfr # EV3202812

  • Zoro # G912938818


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
20 ft
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3202812
Zoro #
G912938818
UPC #
714224706883
Country of Origin
China

Dimensions

Retractable Cord Length
20 ft
Wire Size
12 AWG

Details

Item
Cord Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.