Shop EVOLVE

Floodlight, 10000 lm, Bronze, 5000K

  • Mfr # 93315245
  • Zoro # G6759385

product price: 
$
1,081.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole
Fixture Housing Material
Die-Cast Aluminum
Fixture Rated Life
100,000 hr
Fixture Width
16 3/8 in
Fixture Voltage
120V, 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93315245
Zoro #
G6759385
UPC #
-
Country of Origin
United States
Fixture Mounting Location
Pole
Fixture Housing Material
Die-Cast Aluminum
Item
Floodlight
Fixture Rated Life
100,000 hr
Fixture Voltage
120V, 277V
Warranty
5 yr
Max. Fixture Wattage
64.0
Light Distribution
Flood
CRI
70
Fixture Lens Material
Glass
Lumens
10,000 lm
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Color Temp.
5000 K
Mounting Type - Floodlights
Knuckle
Fixture Housing Finish
Powder Coated
IP Rating - Fixtures
66
Fixture Wattage
64 W
Standards
DLC, UL/cUL Listed
Housing Material
Aluminum
Lumens Per Watt
156.3
Voltage
120 to 277V AC
LED Replacement For
250W HPS/250 to 400W MH
IP Rating
IP66
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
5000K
Mount Type
Slipfitter/Knuckle
Number of Lightheads
1
Light Technology
LED
Fixture Housing Color
Bronze
Fixture Sensor Type
No Sensor Included
Light Distribution Shape
NEMA 7x6
Color Rendering Index
70
Lumens per Watt
156.3 lm/W
Lighting Certification
DesignLights Consortium (DLC) Premium
Light Output
10,000 lm
Viewing Angle
60 Degrees
Housing Color
Bronze
Max. Operating Temp.
50 Degrees C
Min. Operating Temp.
-40 Degrees C
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
50 Degrees C
Light Distribution Type - NEMA
NEMA 7x6
High Pressure Sodium Wattage Equivalency
250 W

Dimensions

Fixture Width
16 3/8 in
Fixture Height
5 1/8 in
Fixture Length
22 in
Width
16 3/8 in
Height
5 1/8 in
Length
22 in
Overall Width
16 3/8 in
Manufacturers Warranty Length
5 yr
Overall Height
5 1/8 in
Overall Length
22 in
Wire Rope Length
22 in

Description

Floodlight, Lumens 10,000 lm, Fixture Wattage 64 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Slipfitter/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.