Zoro Homepage

General Purpose Floodlight, 14,600 lm

  • Mfr # 93163117

  • Zoro # G6759324


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole
Fixture Width
16 3/8 in
Fixture Housing Material
Die-Cast Aluminum
Mounting Type - Floodlights
Knuckle
Fixture Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93163117
Zoro #
G6759324
UPC #
-
Country of Origin
United States

Dimensions

Fixture Width
16 3/8 in
Fixture Length
22 in
Fixture Height
5 1/8 in
Width
16 3/8 in
Height
5 1/8 in
Length
22 in
Overall Height
5 1/8 in
Overall Length
22 in
Overall Width
16 3/8 in
Manufacturers Warranty Length
5 yr

Details

Fixture Mounting Location
Pole
Fixture Housing Material
Die-Cast Aluminum
Mounting Type - Floodlights
Knuckle
Item
Floodlight
CRI
70
Warranty
5 yr
Max. Fixture Wattage
96.0
Light Distribution
Flood
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Fixture Housing Finish
Powder Coated
Fixture Voltage
120/277
Fixture Lens Material
Glass
Color Temp.
5000K
IP Rating - Fixtures
66
Fixture Rated Life
100,000 hr.
Lumens
15,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Wattage
96 W
Voltage
120 to 277V AC
Standards
DLC, UL/cUL Listed
Lumens Per Watt
156.3
IP Rating
IP66
Housing Material
Aluminum
LED Replacement For
250W HPS/250 to 400W MH
Light Distribution Shape
NEMA 7x6
Light Technology
LED
Color Rendering Index
70
Number of Lightheads
1
Mount Type
Slipfitter/Knuckle
Fixture Housing Color
Bronze
Fixture Sensor Type
No Sensor Included
Color Temperature
5000K
Lumens per Watt
156.3 lm/W
Light Output
15,000 lm
Viewing Angle
60 Degrees
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC) Premium
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
50 Degrees C
Light Distribution Type - NEMA
NEMA 7x6
Operating Temperature - Minimum
-40 Degrees C
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
50 Degrees C
High Pressure Sodium Wattage Equivalency
250 W

Description

Floodlight, Lumens 15,000 lm, Fixture Wattage 96 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Slipfitter/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.