Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Floodlight, 4800 lm

  • Mfr # 93315244

  • Zoro # G6759349


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole
Fixture Voltage
120/277
Light Distribution
Flood
Warranty
5 yr
CRI
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93315244
Zoro #
G6759349
UPC #
-
Country of Origin
United States

Dimensions

Fixture Height
5 1/8 in
Fixture Width
16 3/8 in
Fixture Length
22 in
Height
5 1/8 in
Width
16 3/8 in
Length
22 in
Manufacturers Warranty Length
5 yr
Overall Length
22 in
Overall Width
16 3/8 in
Overall Height
5 1/8 in

Details

Fixture Mounting Location
Pole
Fixture Voltage
120/277
Light Distribution
Flood
Warranty
5 yr
CRI
70
Fixture Housing Material
Die-Cast Aluminum
Color Temp.
4000K
Item
Floodlight
Mounting Type - Floodlights
Knuckle
Fixture Housing Finish
Powder Coated
Fixture Rated Life
100,000 hr.
Fixture Lens Material
Glass
Lumens Per Watt
166.6
IP Rating - Fixtures
66
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Lumens
5,000 lm
Max. Fixture Wattage
32.0
LED Replacement For
250W HPS/250 to 400W MH
Fixture Wattage
30 W
IP Rating
IP66
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Voltage
120 to 277V AC
Standards
DLC, UL/cUL Listed
Color Temperature
4000K
Fixture Housing Color
Bronze
Mount Type
Slipfitter/Knuckle
Light Technology
LED
Light Distribution Shape
NEMA 7x6
Number of Lightheads
1
Color Rendering Index
70
Fixture Sensor Type
No Sensor Included
Lumens per Watt
166.6 lm/W
Housing Color
Bronze
Viewing Angle
60 Degrees
Lighting Certification
DesignLights Consortium (DLC) Premium
Light Output
5,000 lm
Max. Operating Temp.
50 Degrees C
Min. Operating Temp.
-40 Degrees C
Light Distribution Type - NEMA
NEMA 7x6
Metal Halide Wattage Equivalency
400 W
High Pressure Sodium Wattage Equivalency
250 W
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-40 Degrees C

Description

Floodlight, Lumens 5,000 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 7x6, LED Replacement For 250W HPS/250 to 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Mount Type Slipfitter/Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/8 in, Width 16 3/8 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.