Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Canopy Light, 3700 lm, 29 Watts

  • Mfr # ECLS010T5SM75011SMWHTE

  • Zoro # G6759209


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
150W HPS/100W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Watts
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECLS010T5SM75011SMWHTE
Zoro #
G6759209
UPC #
-
Country of Origin
United States

Dimensions

Length
14-5/8"
Height
2 1/4 in
Width
14 5/8 in
Overall Height
2 1/4 in
Overall Width
14 5/8 in

Details

Light Technology
LED
LED Replacement For
150W HPS/100W MH
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Watts
29
Color Temperature
5000K
Lumens
3,700 lm
Light Distribution
Medium
Color Rendering Index
70
Rated Life
100,000 hr
Housing Color
White
Item
Low-Profile Canopy Light
Warranty
5 yr
Housing Material
Aluminum
Temp. Range
-40 Degrees to 50 Degrees C
CRI
70
Color Temp.
5000K
Standards
IP65, RoHS, UL1598
Lumens Per Watt
127.5
Fixture Shape
Square
Fixture Wattage
29 W
Lumens per Watt
127.5 lm/W
Fixture Housing Material
Die Cast Aluminum
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
-40 Degrees F
Fixture Housing Color
White
Color Selectable
Not Selectable
Incandescent Wattage Equivalency
200 W
Light Distribution Type - IESNA
Type V
Metal Halide Wattage Equivalency
50 W
Light Distribution Type - NEMA
NEMA 5x5
High Pressure Sodium Wattage Equivalency
50 W
Operating Temperature - Maximum
122 Degrees F
Light Output
3,700 lm
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Not Selectable

Description

Low-Profile Canopy Light, Color Temperature 5000K, Color Rendering Index 70, Lumens 3,700 lm, Fixture Wattage 29 W, Voltage 120 to 277V AC, LED Replacement For 150W HPS/100W MH, Light Technology LED, Fixture Shape Square, Height 2 1/4 in, Width 14 5/8 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 127.5 lm/W, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -40 Degrees F, Standards IP65, RoHS, UL1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.