Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 4000 lm, 27W, Type IV

  • Mfr # EWLS02040AF740N1FMDKBZ

  • Zoro # G302670557


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Heat Sink for Maximum Heat Transfer
Voltage
120 to 277V AC
Width
7 3/8 in
Height
8 3/8 in
Series
EWLS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWLS02040AF740N1FMDKBZ
Zoro #
G302670557
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7 3/8 in
Height
8 3/8 in
Recommended Mounting Height
8 to 25 ft
Depth
3 7/8 in
Manufacturers Warranty Length
5 yr
Overall Width
7 3/8 in
Mounting Height - Minimum
8 ft
Mounting Height - Maximum
25 ft
Overall Height
8 3/8 in

Details

Includes
Integral Heat Sink for Maximum Heat Transfer
Item
Wall Pack
Voltage
120 to 277V AC
Series
EWLS
Light Technology
LED
Fixture Sensor Type
Integral
Lumens
4,000 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Min. Operating Temp.
-40 Degrees F
Fixture Temp. Range
-40 Degrees C to 50 Degrees C
Max. Operating Temp.
122 Degrees F
Special Features
3G Vibration Rated Housing, Designed with Zero Up-Light Construction Full Cut-Off, Emergency Battery Backup, Extremely Light Weight, Less than 8 lb
Light Distribution Shape
Type IV
Fixture Wattage
27 W
Housing Material
Aluminum
Standards
BAA, cUL, DLC Premium, DLC Standard, FCC, IDA, RoHS, Title 24, UL, UL Listed for Wet Locations
Includes Lamp
No Lamp Included
Color Temperature
4000K
IP Rating
IP66
Color Rendering Index
70
Rated Life
60,000 hr
LED Replacement For
50 to 250W HID
Lumens per Watt
147 lm/W
Fixture Housing Color
Bronze
Suggested Lamp Item No.
Integral LED
Fixture Housing Material
Die-Cast Aluminum
Lamp Watts
27 W
Warranty
5 yr Limited
Fixture Lens Material
Glass
Metal Halide Wattage Equivalency
39 W
Incandescent Wattage Equivalency
300 W
High Pressure Sodium Wattage Equivalency
50 W
Color Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
35 W
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Light Output
4,000 lm
Mount Type
Surface
Sensor Type
Not Sensor Compatible
Number of Knockouts
0
Number of Hubs
0
Light Distribution Type - IESNA
Type IV

Description

Wall Pack, Lumens 4,000 lm, Fixture Wattage 27 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 50 to 250W HID, Fixture Sensor Type Integral, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 8 3/8 in, Width 7 3/8 in, Depth 3 7/8 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. Integral LED, Lamp Watts 27 W, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.