Zoro Homepage

Outlet Strip, Surge, 16 ft., Gray

  • Mfr # EV127364

  • Zoro # G209881100


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Cord Length
16 ft.
Color
Gray
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV127364
Zoro #
G209881100
UPC #
654204640847
Country of Origin
China

Dimensions

Cord Length
16 ft.

Details

Item
Outlet Strip
Type
Surge
Color
Gray
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.