Zoro Homepage

Patch Cable, Cat6 Gigabit, Snagless, Green - 1 ft.

  • Mfr # EV186973

  • Zoro # G615767371


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV186973
Zoro #
G615767371
UPC #
652513136273
Country of Origin
China

Description

Features -Meets category 6 cabling standards. -Premium cabling for category 6 category 5e and category 5 applications -Length: 1-ft. Color: green Connectors: RJ45 male -Drastically reduce impedance and structural return loss compared to standard 100MHz wire -High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum -Feature molded connectors with integral strain relief -Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation -PVC 4-pair stranded UTP -Deliver stable performance up to 550MHz/1 Gbps communication -Meets most current industry standards including IEEE 802.3ab IEEE 802.5 ANSI/EIA/TIA 568 ISO/IEC 11801 and ETL category 6 draft 11 -Connector A - RJ45 MALE -Connector B - RJ45 MALE -Cable Length m - 0.3mm -Color - Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.