Zoro Homepage

Plug Adapter, 8 Outlet(s) 8 ft., Gray

  • Mfr # EV3745855

  • Zoro # G111931979


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft.
Color
Gray
Standards
UL Listed
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3745855
Zoro #
G111931979
UPC #
756381662602
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Plug Adapter
Color
Gray
Standards
UL Listed
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.