Zoro Homepage

Smart UPS, 3000VA, Online

  • Mfr # EV3337930

  • Zoro # G711942474


product price: $3,869.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online
Power Rating
3000VA
Mounting
Rack
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3337930
Zoro #
G711942474
UPC #
747432057904
Country of Origin
China

Details

Item
Smart UPS
UPS Type
Online
Power Rating
3000VA
Mounting
Rack
Wattage
2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.