Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite, Patch Cable, Gigabit, Snagless Molded, Cat6, RJ45 M-M, 2FT, Green

  • Mfr # EV706546

  • Zoro # G715758248


product price: $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV706546
Zoro #
G715758248
UPC #
657248360801
Country of Origin
China

Description

Features -Meets category 6 cabling standards. -Premium cabling for category 6 category 5e and category 5 applications -Length - 2-ft. -Color - Green -Connectors - RJ45 male -Drastically reduce impedance and structural return loss compared to standard 100MHz wire -High-quality copper wire and a staggered-pin plug design to keep near-end crosstalk levels to a minimum -Feature molded connectors with integral strain relief -Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation -PVC 4-pair stranded UTP -Deliver stable performance up to 550MHz/1 Gbps communication -Meets most current industry standards including IEEE 802.3ab IEEE 802.5 ANSI/EIA/TIA 568 ISO/IEC 11801 and ETL category 6 draft 11 -System Requirements - For 1000 Base-T 1Gbps Ethernet 10/100 Base-T Ethernet 100 Mbps TPDDI 155 Mbps ATM ISDN voice and Token Ring TYPE 3 applications as well as EIA/TIA applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.