Zoro Homepage

Tripp Lite, Patch Cable, Snagless Molded, Cat5e, 350MHz, RJ45 M-M, 7FT, Green

  • Mfr # EV193810

  • Zoro # G715758255


product price: $15.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV193810
Zoro #
G715758255
UPC #
652513137065
Country of Origin
China

Description

Features -Cabling for category 5 Cat5 and 5e Cat5e applications -Length - 7 ft. -Color - Green -Connectors - RJ45 male -Feature molded connectors with integral strain relief -PVC 4-pair stranded UTP -Rated for 350MHz/ 1Gbps communication -Meets most current industry standards including IEEE 802.3ab IEEE 802.5 ANSI/EIA/TIA 568 ISO/IEC 11801 and ETL category 5e draft 11 -Specifications - For 1000Base-T 1Gbps Ethernet 10/100Base-T Ethernet 100 Mbps TPDDI 155 Mbps ATM ISDN voice and Token Ring Type3 applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.