Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Thermal Paper for Receipt Printers 2-1/4in x 85 Roll 3 Pack

  • Mfr # EV712229

  • Zoro # G404044805


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV712229
Zoro #
G404044805
UPC #
657248367466
Country of Origin
China

Description

  • Top-quality single-ply thermal paper is manufactured to OEM specifications.
  • Guaranteed to work efficiently in your thermal print machine.
  • Paper provides crisp black images.
  • Size: 2-1/4" x 85'.
  • Paper Color(s): White.
  • Compliance Standards: FSC Certified.
  • Machine Compatibility: Adding Machines Calculators.
  • Paper Special Features: Adding Machine/Calculator Rolls.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Rolls Per Unit (Nom): 3.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.