Zoro Homepage

Beacon Accessories

  • Mfr # 26070003

  • Zoro # G412483733


product price: $13.39
/ea

Key Features

Color
Gray
Power Source
Wire
Standards
cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26070003
Zoro #
G412483733
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
62 mm
Overall Width
62 mm
Overall Depth
33 mm

Details

Item
Adapter
Color
Gray
Power Source
Wire
Standards
cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
Connection Type
Cable
Control Protocol
Direct Wire
Material
Polycarbonate/ABS
Mounting Style
Surface Mount

Description

Beacon Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.