Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Accessories

  • Mfr # 26070007

  • Zoro # G212484121


product price: $9.39
/ea

Key Features

Color
Gray
Power Source
Wire
Standards
CE, cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26070007
Zoro #
G212484121
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
69 mm
Overall Depth
45 mm
Overall Width
62 mm

Details

Item
Mounting Bracket
Color
Gray
Power Source
Wire
Standards
CE, cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
Connection Type
Cable
Mounting Style
Surface Mount
Material
Polycarbonate/ABS
Product Type
Mounting Bracket
Mounting Mechanism
Bracket
Control Protocol
Direct Wire

Description

Beacon Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.