Beacon Accessories
Mfr # 26170003
Zoro # G512533246
product price: $18.19
/eaKey Features
Color
Gray
Power Source
Wire
Standards
RoHS
Features
IP66 Protection
Connection Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26170003
Zoro #
G512533246
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
93 mm
Overall Width
85 mm
Overall Depth
170 mm
Details
Item
Mounting Bracket
Color
Gray
Power Source
Wire
Standards
RoHS
Features
IP66 Protection
Connection Type
Cable
For Use With
EvoSIGNAL Series
Product Type
Mounting Bracket
Control Protocol
Direct Wire
Material
Polycarbonate/ABS
Mounting Style
Surface Mount
Mounting Mechanism
Bracket
Description
Beacon Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.