Zoro Homepage

Beacon Accessories

  • Mfr # 26170007

  • Zoro # G412484181


product price: $10.39
/ea

Key Features

Color
Gray
Power Source
Wire
Standards
cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26170007
Zoro #
G412484181
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
53 mm
Overall Length
90 mm
Overall Width
85 mm

Details

Item
Mounting Bracket
Color
Gray
Power Source
Wire
Standards
cULus, RoHS, UL Type 12
Features
IP66 Protection
For Use With
EvoSIGNAL Series
Connection Type
Cable
Mounting Mechanism
Bracket
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Material
Polycarbonate/ABS
Product Type
Mounting Bracket

Description

Beacon Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.