Beacon Accessories
Mfr # 26270002
Zoro # G812483937
product price: $23.19
/eaKey Features
Color
Gray
Power Source
Wire
Standards
RoHS
Features
IP66 Protection
Connection Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26270002
Zoro #
G812483937
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
120 mm
Overall Depth
57 mm
Overall Length
144 mm
Details
Item
Adapter
Color
Gray
Power Source
Wire
Standards
RoHS
Features
IP66 Protection
Connection Type
Cable
For Use With
EvoSIGNAL Series
Material
Polycarbonate/ABS
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Description
Beacon Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.