Beacon Light, 115 to 230V AC, 180 FPM, 3 11/32 in Dia.

  • Mfr # 26144060

  • Zoro # G712533220


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26144060
Zoro #
G712533220
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Footprint Diameter
3 3/8 in
Overall Depth
5 1/8 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Housing Color
Gray
Lens Color
White
Light Operating Mode
Rotating
Lens Shape
Dome
Lamp Color
White
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
Requires Base
Base Required
Product Type
Warning Light
NEMA Rating
NEMA 12
Lifespan
50,000 hr
Light Source
LED
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-30 Degrees C
IP Rating
IP66
Operating Current
100 mA
Footprint Shape
Circle
Operating Voltage
115 to 230V AC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.