Beacon Light, 115 to 230V AC, 180 FPM, 4 23/32 in Dia.

  • Mfr # 26224060

  • Zoro # G412484006


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
4 23/32 in
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26224060
Zoro #
G412484006
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4 23/32 in
Overall Depth
6 13/16 in
Footprint Diameter
4 3/4 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Operating Temperature - Minimum
-30 Degrees C
Mounting Style
Surface Mount
Footprint Shape
Circle
Lifespan
50,000 hr
Lens Color
Green
Requires Base
Base Required
Light Source
LED
Operating Temperature - Maximum
60 Degrees C
NEMA Rating
NEMA 12
Lens Shape
Dome
Lamp Color
Green
Light Operating Mode
Rotating
Housing Color
Gray
For Location
Indoor, Outdoor
Operating Current
170 mA
IP Rating
IP66
Product Type
Warning Light
Operating Voltage
115 to 230V AC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.