Beacon Light, 115 to 230V AC, 180 FPM, 4 23/32 in Dia.

  • Mfr # 26244060

  • Zoro # G812483982


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
4 23/32 in
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26244060
Zoro #
G812483982
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4 23/32 in
Overall Depth
6 13/16 in
Footprint Diameter
4 3/4 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CCC, CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Mounting Style
Surface Mount
Lifespan
50,000 hr
Operating Temperature - Minimum
-30 Degrees C
Light Operating Mode
Rotating
Lens Shape
Dome
Light Source
LED
For Location
Indoor, Outdoor
Operating Temperature - Maximum
60 Degrees C
Housing Color
Gray
NEMA Rating
NEMA 12
Operating Current
170 mA
Product Type
Warning Light
Footprint Shape
Circle
IP Rating
IP66
Requires Base
Base Required
Lamp Color
White
Lens Color
White
Operating Voltage
115 to 230V AC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.