Zoro Homepage

Beacon Light, 12/24V AC/DC, 180 FPM, 3 11/32 in Dia.

  • Mfr # 26134070

  • Zoro # G412484013


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26134070
Zoro #
G412484013
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Overall Depth
5 1/8 in
Footprint Diameter
3 3/8 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12/24V AC/DC
Connection Type
Push-In Terminal
Operating Current
120 mA
Product Type
Warning Light
Light Operating Mode
Rotating
Requires Base
Base Required
Footprint Shape
Circle
Lifespan
50,000 hr
Lamp Color
Yellow
Light Source
LED
Lens Color
Yellow
IP Rating
IP66
For Location
Indoor, Outdoor
Operating Temperature - Maximum
60 Degrees C
Mounting Style
Surface Mount
NEMA Rating
NEMA 12
Operating Temperature - Minimum
-30 Degrees C
Lens Shape
Dome
Housing Color
Gray
Operating Voltage
12/24V AC/DC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.