Zoro Homepage

Beacon Light, 12/24V AC/DC, 180 FPM, 4 23/32 in Dia.

  • Mfr # 26214070

  • Zoro # G612533207


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
4 23/32 in
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26214070
Zoro #
G612533207
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4 23/32 in
Overall Depth
6 13/16 in
Footprint Diameter
4 3/4 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
Voltage
12/24V AC/DC
Connection Type
Push-In Terminal
Operating Temperature - Minimum
-30 Degrees C
IP Rating
IP66
Light Source
LED
Lens Color
Red
Lifespan
50,000 hr
Lamp Color
Red
Lens Shape
Dome
Product Type
Warning Light
NEMA Rating
NEMA 12
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
Operating Current
550 mA
Footprint Shape
Circle
Requires Base
Base Required
Housing Color
Gray
Light Operating Mode
Rotating
Operating Temperature - Maximum
60 Degrees C
Operating Voltage
12/24V AC/DC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.