Zoro Homepage

Beacon Light, 12/24V AC/DC, 180 FPM, 4 23/32 in Dia.

  • Mfr # 26244070

  • Zoro # G312484021


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
4 23/32 in
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26244070
Zoro #
G312484021
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4 23/32 in
Footprint Diameter
4 3/4 in
Overall Depth
6 13/16 in

Details

Item
Beacon Light
Power Source
Wire
Flashes per Minute
180
Standards
CE, cULus, RoHS, UKCA, UL Type 12, WEEE
Features
Flexible Signaling Over Long Distances ( Greater Than20 m Distance)
Voltage
12/24V AC/DC
Connection Type
Push-In Terminal
Product Type
Warning Light
IP Rating
IP66
Housing Color
Gray
Operating Current
550 mA
Lens Shape
Dome
NEMA Rating
NEMA 12
Operating Temperature - Minimum
-30 Degrees C
For Location
Indoor, Outdoor
Mounting Style
Surface Mount
Lifespan
50,000 hr
Requires Base
Base Required
Lens Color
White
Light Source
LED
Operating Temperature - Maximum
60 Degrees C
Light Operating Mode
Rotating
Footprint Shape
Circle
Lamp Color
White
Operating Voltage
12/24V AC/DC

Description

Beacon Light, Flashes per Minute 180, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.