Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, LED, White, 24V AC/DC

  • Mfr # 26031075

  • Zoro # G216521235


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
ABS, Polycarbonate
Standards
CE, cULus, EAC, MTTF 790, RoHS, UKCA, UL Type 12, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26031075
Zoro #
G216521235
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 7/16 in
Footprint Diameter
2 7/16 in
Overall Depth
3 11/32 in

Details

Item
Beacon Light
Power Source
Wire
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
ABS, Polycarbonate
Standards
CE, cULus, EAC, MTTF 790, RoHS, UKCA, UL Type 12, WEEE
Features
Small LED luminaire, TwinLIGHT: Two light patterns in one product
Control Protocol
Direct Wire
Operating Voltage
24V AC/DC
Brightness Selection
Fixed Brightness
Vibration
No Vibration
Number of Lamps
1
Lamp Color
White
Operating Temperature - Maximum
60 Degrees C
Lens Color
Yellow
Operating Current
72 mA
Requires Base
Base Not Required
Operating Temperature - Minimum
-30 Degrees C
Light Operating Mode
Flashing, Steady
Includes Mounting Hardware
No Mounting Hardware
Lens Shape
Dome
Footprint Shape
Circle
Lens Design
Fresnel
Mounting Mechanism
1/2 in NPT
NEMA Rating
NEMA 12
Product Type
Warning Light
Includes Batteries
No Batteries
Water Resistance
Water Resistant
Housing Color
Gray
For Location
Indoor, Outdoor
Light Source
LED
Connection Type
Push-In Terminal
IP Rating
IP66

Description

EVOSIGNAL Beacon Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.