Midi TwinFLASH Combi 115-230VAC BU
Mfr # 46152060
Zoro # G212484299
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46152060
Zoro #
G212484299
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 11/32 in
Overall Length
5 1/8 in
Details
Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Lifespan
50,000 hr
Sound Style
Tone
Operating Temperature - Maximum
60 Degrees C
IP Rating
IP66
Housing Color
Gray
Lens Color
Blue
Operating Temperature - Minimum
-30 Degrees C
Operating Current
290 mA
Alarm Volume @ 1 m - Maximum
110 dBA
Number of Sound Patterns
10
Sound Continuity
Pulse
Lens Shape
Dome
Light Operating Mode
Flashing
Light Source
LED
Operating Voltage
115 to 230V AC
Description
Midi TwinFLASH Combi 115-230VAC BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.