Zoro Homepage

Midi TwinFLASH Combi 115-230VAC RD

  • Mfr # 46112060

  • Zoro # G412533087


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46112060
Zoro #
G412533087
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Overall Length
5 1/8 in

Details

Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Alarm Volume @ 1 m - Maximum
110 dBA
Light Operating Mode
Flashing
Lifespan
50,000 hr
Operating Temperature - Maximum
60 Degrees C
Number of Sound Patterns
10
Sound Continuity
Pulse
Housing Color
Gray
Operating Current
290 mA
Light Source
LED
Sound Style
Tone
Lens Color
Red
Lens Shape
Dome
IP Rating
IP66
Operating Temperature - Minimum
-30 Degrees C
Operating Voltage
115 to 230V AC

Description

Midi TwinFLASH Combi 115-230VAC RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.