Midi TwinFLASH Combi 12-24VAC/DC BU
Mfr # 46152070
Zoro # G512484289
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46152070
Zoro #
G512484289
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 11/32 in
Overall Length
5 1/8 in
Details
Item
Beacon Light Combination
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
Sound Style
Tone
Light Operating Mode
Flashing
Housing Color
Gray
IP Rating
IP66
Operating Temperature - Maximum
60 Degrees C
Sound Continuity
Pulse
Lens Shape
Dome
Lifespan
50,000 hr
Lens Color
Blue
Number of Sound Patterns
10
Operating Temperature - Minimum
-30 Degrees C
Operating Current
205 mA
Alarm Volume @ 1 m - Maximum
110 dBA
Light Source
LED
Operating Voltage
12 to 24V AC/DC
Description
Midi TwinFLASH Combi 12-24VAC/DC BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.