Zoro Homepage

Midi TwinFLASH Combi 12-24VAC/DC GN

  • Mfr # 46122070

  • Zoro # G212483919


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46122070
Zoro #
G212483919
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Overall Length
5 1/8 in

Details

Item
Beacon Light Combination
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
IP Rating
IP66
Operating Current
205 mA
Operating Temperature - Maximum
60 Degrees C
Lifespan
50,000 hr
Light Operating Mode
Flashing
Sound Style
Tone
Lens Color
Green
Number of Sound Patterns
10
Operating Temperature - Minimum
-30 Degrees C
Housing Color
Gray
Light Source
LED
Lens Shape
Dome
Sound Continuity
Pulse
Alarm Volume @ 1 m - Maximum
110 dBA
Operating Voltage
12 to 24V AC/DC

Description

Midi TwinFLASH Combi 12-24VAC/DC GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.