Midi TwinLIGHT Combi 115-230VAC BU
Mfr # 46151060
Zoro # G212484268
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46151060
Zoro #
G212484268
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 11/32 in
Overall Length
5 1/8 in
Details
Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Operating Temperature - Maximum
60 Degrees C
Sound Continuity
Pulse
Operating Temperature - Minimum
-30 Degrees C
Number of Sound Patterns
10
Alarm Volume @ 1 m - Maximum
110 dBA
Lifespan
50,000 hr
Operating Current
150 mA
IP Rating
IP66
Light Operating Mode
Flashing
Lens Shape
Dome
Lens Color
Blue
Sound Style
Tone
Housing Color
Gray
Light Source
LED
Operating Voltage
115 to 230V AC
Description
Midi TwinLIGHT Combi 115-230VAC BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.