Zoro Homepage

Midi TwinLIGHT Combi 115-230VAC GN

  • Mfr # 46121060

  • Zoro # G512483923


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46121060
Zoro #
G512483923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Overall Length
5 1/8 in

Details

Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Sound Continuity
Pulse
Operating Current
150 mA
IP Rating
IP66
Light Operating Mode
Flashing
Number of Sound Patterns
10
Sound Style
Tone
Alarm Volume @ 1 m - Maximum
110 dBA
Housing Color
Gray
Operating Temperature - Minimum
-30 Degrees C
Lens Shape
Dome
Lifespan
50,000 hr
Operating Temperature - Maximum
60 Degrees C
Light Source
LED
Lens Color
Green
Operating Voltage
115 to 230V AC

Description

Midi TwinLIGHT Combi 115-230VAC GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.