Midi TwinLIGHT Combi 115-230VAC RD
Mfr # 46111060
Zoro # G512483893
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46111060
Zoro #
G512483893
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 11/32 in
Overall Length
5 1/8 in
Details
Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Number of Sound Patterns
10
Lens Shape
Dome
Alarm Volume @ 1 m - Maximum
110 dBA
Sound Style
Tone
Light Source
LED
Housing Color
Gray
Sound Continuity
Pulse
Lifespan
50,000 hr
Light Operating Mode
Flashing
Lens Color
Red
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
60 Degrees C
Operating Current
150 mA
IP Rating
IP66
Operating Voltage
115 to 230V AC
Description
Midi TwinLIGHT Combi 115-230VAC RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.