Zoro Homepage

Midi TwinLIGHT Combi 12-24VAC/DC GN

  • Mfr # 46121070

  • Zoro # G412483870


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
3 11/32 in
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46121070
Zoro #
G412483870
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 11/32 in
Overall Length
5 1/8 in

Details

Item
Beacon Light Combination
Standards
CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Signaling Over Medium Distances (10 to 30 m Distance)
Voltage
12 to 24V AC/DC
Connection Type
Push-In Terminal
Sound Continuity
Pulse
Light Operating Mode
Flashing
Operating Current
290 mA
Light Source
LED
Lifespan
50,000 hr
Housing Color
Gray
IP Rating
IP66
Operating Temperature - Maximum
60 Degrees C
Lens Color
Green
Operating Temperature - Minimum
-30 Degrees C
Number of Sound Patterns
10
Lens Shape
Dome
Alarm Volume @ 1 m - Maximum
110 dBA
Sound Style
Tone
Operating Voltage
12 to 24V AC/DC

Description

Midi TwinLIGHT Combi 12-24VAC/DC GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.