Mini TwinLIGHT Combi 115-230VAC BU
Mfr # 46051060
Zoro # G912533037
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
2 7/16 in
Features
For Applications where Space is Limited
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46051060
Zoro #
G912533037
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 7/16 in
Overall Length
3 11/32 in
Details
Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Applications where Space is Limited
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Lifespan
50,000 hr
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
60 Degrees C
Light Operating Mode
Flashing
Operating Current
65 mA
IP Rating
IP66
Light Source
LED
Lens Color
Blue
Alarm Volume @ 1 m - Maximum
95 dBA
Sound Style
Tone
Housing Color
Gray
Number of Sound Patterns
2
Lens Shape
Dome
Sound Continuity
Continuous, Pulse
Operating Voltage
115 to 230V AC
Description
Mini TwinLIGHT Combi 115-230VAC BU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.