Zoro Homepage

Mini TwinLIGHT Combi 115-230VAC GN

  • Mfr # 46021060

  • Zoro # G512483992


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Overall Diameter
2 7/16 in
Features
For Applications where Space is Limited
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46021060
Zoro #
G512483992
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 7/16 in
Overall Length
3 11/32 in

Details

Item
Beacon Light Combination
Standards
CCC, CE, cULus, EAC, RoHS, UKCA, UL Type 12, WEEE
Features
For Applications where Space is Limited
Voltage
115 to 230V AC
Connection Type
Push-In Terminal
Lens Shape
Dome
IP Rating
IP66
Operating Current
65 mA
Light Operating Mode
Flashing
Alarm Volume @ 1 m - Maximum
95 dBA
Housing Color
Gray
Operating Temperature - Maximum
60 Degrees C
Lifespan
50,000 hr
Sound Style
Tone
Light Source
LED
Sound Continuity
Continuous, Pulse
Lens Color
Green
Number of Sound Patterns
2
Operating Temperature - Minimum
-30 Degrees C
Operating Voltage
115 to 230V AC

Description

Mini TwinLIGHT Combi 115-230VAC GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.